References
SMC:SY5B00-5UD1
Rubix:393A9074
EAN:3618036169324

Product details : SMC SY5B00-5UD1 SOLENOID VALVE
When our R&D engineers renewed the design of our popular line of 5-way electric distributors, they had one goal in mind: to develop a range of electric distributors that offers impressive functionality. They designed the new SY3000/5000 series. Extremely compact but with a remarkable flow - up to 80% higher than our previous SY models - the new SY range now operates faster and its cycle times are reduced. For easy assembly and quick replacement, our engineers also designed the new SY so that both valve sizes 3000 and 5000 can be used on the same manifold, providing greater flexibility and convenience. economical operation. Available in options with elastic or metal seal. Metal seals are particularly suitable for higher operating frequencies and offer extended life performance.
5/2 and 5/3 solenoid valve
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type | 5/2 and 5/3 solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 101.35 excl. VAT
/ Each
£ 121.62 incl. VAT
- Delivery usually within ( 6 ) days