FESTO 35548 SOLENOID VALVE JMFH-5-1/2-S


Solenoid valve JMFH-5-1/2

References
festo:JMFH-5-1/2-S
rubix:107A4449
manufacturer :35548
ean:4052568115814
JMFH-5-1/2-S Solenoid valve
brand logo
Technical specifications
TypeValve Tiger Classic
See all Specifications

Product details : FESTO 35548 SOLENOID VALVE JMFH-5-1/2-S


Solenoid valve JMFH-5-1/2-S With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=4000 l/min, Operating pressure=0 - 8 bar, Design structure=Poppet seat

Technical specifications


Attributes
Logistics dimensions (L x W x H)253x103x60Ā mm
Logistic Weight1076Ā g
TypeValve Tiger Classic
Show UNSPSC/ECL@SS
Ā£ 421.72 excl. VAT
/ Each
Ā£ 506.06 incl. VAT
  • Delivery usually within ( 6 ) days