SMC SQ1000-GS GASKET/SCREW ASSY
5/2 and 5/3-way solenoid valve SIJ7000 series
See technical informationReferences
SMC:SQ1000-GS
Rubix:133A9126
Manufacturer :SQ1000-GS

Product details : SMC SQ1000-GS GASKET/SCREW ASSY
The SIJ valve is an innovative combination of space-saving efficiency and superior performance, adding real value to this series. Whether used on a sub-base or as an individual valve, its slim profile increases design flexibility and reduces space requirements. The SIJ valve uses a low-power pilot design (0.5 watts as standard), which drastically reduces thermal heat generation. This improves performance, reduces operating costs, and enables direct control via PLC output relays. All SIJ valve electrical connections are available with indicator lights and circuit protection against overvoltage. SIJ series valves can be configured on sub-bases for sub-base mounting, or individually on sub-bases, offering a wide range of solutions to suit your engineering needs.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
- Delivery usually within ( 8 ) days