SMC VQZ1150K-5LO1-Q 5 PORT SOLENOID VALVE
VQZ series 5/2 and 5/3 solenoid valve
See technical informationSee documentsReferences
SMC:VQZ1150K-5LO1-Q
Rubix:2609733

Documents
Product details : SMC VQZ1150K-5LO1-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
•Fluid: air/inert gas
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure type 1.0MPa)
•Effective area mm 2 (Cv):
•metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time (ms) standard 1W, high pressure 1.5W:
•metal seal 25 or less; rubber seal 30 or less
•Ambient & fluid temperature: -10 to 50° C
Series: 1 (VQZ1000)
Composite Symbol: 1 (2 Position Single)
Seal Type: 0 (Metal Seal)
Configuration: K (High Pressure 0.9W - DC Only)
Coil Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Manual Override: Non-locking Push Style
IP65 Compliant: No
Port Size: w/o Sub-plate
Q: Q (CE Marked)
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure type 1.0MPa)
•Effective area mm 2 (Cv):
•metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time (ms) standard 1W, high pressure 1.5W:
•metal seal 25 or less; rubber seal 30 or less
•Ambient & fluid temperature: -10 to 50° C
Series: 1 (VQZ1000)
Composite Symbol: 1 (2 Position Single)
Seal Type: 0 (Metal Seal)
Configuration: K (High Pressure 0.9W - DC Only)
Coil Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Manual Override: Non-locking Push Style
IP65 Compliant: No
Port Size: w/o Sub-plate
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Type | solenoid valve 5/2 and 5/3 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 62.50 excl. VAT
/ Each
£ 75.00 incl. VAT
- Delivery usually within ( 8 ) days