AVENTICS 5813280000 5/2 DIRECTIONAL CONTROL VALVE SERIES 581
5/2 directional control valve series 581
See technical informationReferences
Aventics:5813280000
Rubix:273A2389
Manufacturer :5813280000
EAN:3661475853385


Technical specifications
| Type | 5/2 directional control valve series 581 |
|---|---|
| Number of Ports | 5 |
Product details : AVENTICS 5813280000 5/2 DIRECTIONAL CONTROL VALVE SERIES 581
5/2 directional control valve, series 563, size 3
5/2 DIRECTIONAL CONTROL VALVE
Technical specifications
Attributes
| Type | 5/2 directional control valve series 581 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 4800 l/min |
Show UNSPSC/ECL@SS
£ 201.85 excl. VAT
/ Each
£ 242.22 incl. VAT
- Delivery usually within ( 5 ) days