FESTO 573720 SOLENOID VALVE VMPA14-M1H-E-PI
Solenoid valve VMPA14
See technical informationSee documentsReferences
Festo:VMPA14-M1H-E-PI
Rubix:232A4067
Manufacturer :573720
EAN:4052568220945

Documents
Product details : FESTO 573720 SOLENOID VALVE VMPA14-M1H-E-PI
Valves for MPA
Solenoid valve VMPA14-M1H-E-PI 573720
Technical specifications
Attributes
| Logistic Weight | 86,66 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 480 l/min |
Show UNSPSC/ECL@SS
£ 121.47 excl. VAT
/ Each
£ 145.76 incl. VAT
- Delivery usually within ( 2 ) days