NORGREN SXE9573-Z70-81-33N 5/2 SOL/SPRING VALVE
5/2 directional control valve
See technical informationSee documentsReferences
IMI Norgren:SXE9573-Z70-81-33N
Rubix:132A3519
Manufacturer :SXE9573-Z70-81-33N

Documents
Product details : NORGREN SXE9573-Z70-81-33N 5/2 SOL/SPRING VALVE
5/2-DIRECTIONAL CONTROL VALVE, MONO ISO1 24VDC 4W
5/2-DIRECTIONAL CONTROL VALVE, MONO ISO1 24VDC 4W
Technical specifications
Attributes
| Type | iso star valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1230 l/min |
Show UNSPSC/ECL@SS
£ 138.74 excl. VAT
/ Each
£ 166.49 incl. VAT
- Usually arrives within 14 working days
