SMC EVS7-8-FJG-D-3CV-Q SOLENOID VALVE


5/2 Electrodistributor and 5/3 ISO size 2 Series VS7-8

References
smc:EVS7-8-FJG-D-3CV-Q
rubix:108A7916
brand logo
brand logo
Technical specifications
Typesolenoid valve
See all Specifications

Product details : SMC EVS7-8-FJG-D-3CV-Q SOLENOID VALVE


5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).

Strengths

CNOMO drivers.

Technical specifications


Attributes
Logistic Weight998 g
Typesolenoid valve
Show UNSPSC/ECL@SS
£ 184.88 excl. VAT
/ Each
£ 221.86 incl. VAT
  • Delivery usually within ( 4 ) days