References
SMC:SY7120-5YO-02F-X20-Q
Rubix:111A2312
Manufacturer :SY7120-5YO-02F-X20-Q
Product details : SMC SY7120-5YO-02F-X20-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Coil Specifications: Standard
Electrical Entry: YO [DIN Terminal w/o Connector (DIN 43650C)]
Type of actuation: 1 (2 Position Single)
Pilot Type: Internal Pilot
Rated voltage: 5 (24VDC)
Port Size: 02 (Body Ported 1/4, Base Mounted Sub-plate 1/4)
Light/surge voltage suppressor: None
Option: None
Manifold Type: 20 (Body Ported)
Manual Override: Non-locking Push Style
Thread: F (G)
Made to Order: X20 (Body Ported External Pilot)
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Coil Specifications: Standard
Electrical Entry: YO [DIN Terminal w/o Connector (DIN 43650C)]
Type of actuation: 1 (2 Position Single)
Pilot Type: Internal Pilot
Rated voltage: 5 (24VDC)
Port Size: 02 (Body Ported 1/4, Base Mounted Sub-plate 1/4)
Light/surge voltage suppressor: None
Option: None
Manifold Type: 20 (Body Ported)
Manual Override: Non-locking Push Style
Thread: F (G)
Made to Order: X20 (Body Ported External Pilot)
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 71.98 excl. VAT
/ Each
£ 86.38 incl. VAT
- Delivery usually within ( 8 ) days
