SMC VDW350-4G-3-02F-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR
Solenoid valve 3/2 Series VDW200/300
See technical informationReferences
SMC:VDW350-4G-3-02F-Q
Rubix:2609005

Product details : SMC VDW350-4G-3-02F-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR
The VDW200/300 series is a compact, direct operated, 3 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
•Compact direct operated
•For air, medium vacuum, water
•Port sizes: M5, 1/8, 1/4
•Body material: brass, stainless steel
•Seal material: NBR, FKM
Series: 350 [3 Port COM (Single Unit)]
Voltage: 4 (220VAC 50/60Hz)
Electrical Entry: G (Grommet / Tape winding)
Orifice: 3 [350 (3 Port) ø3]
Port Size: 02 [1/4 (8A)]
Thread: F (G)
Material: Brass Body, NBR Seal, Class B Coil
Option: None
Made to Order: None
CE Compliance: Q (CE Marked)
•For air, medium vacuum, water
•Port sizes: M5, 1/8, 1/4
•Body material: brass, stainless steel
•Seal material: NBR, FKM
Series: 350 [3 Port COM (Single Unit)]
Voltage: 4 (220VAC 50/60Hz)
Electrical Entry: G (Grommet / Tape winding)
Orifice: 3 [350 (3 Port) ø3]
Port Size: 02 [1/4 (8A)]
Thread: F (G)
Material: Brass Body, NBR Seal, Class B Coil
Option: None
Made to Order: None
CE Compliance: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Type | 3/2-way valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 31.91 excl. VAT
/ Each
£ 38.29 incl. VAT
- Delivery usually within ( 23 ) days