SMC VS7-8-FG-D-3Z-Q SOLENOID VALVE
5/2 Electrodistributor and 5/3 ISO size 2 Series VS7-8
See technical informationReferences
SMC:VS7-8-FG-D-3Z-Q
Rubix:108A8518
Manufacturer :VS7-8-FG-D-3Z-Q
EAN:3618036542318

Product details : SMC VS7-8-FG-D-3Z-Q SOLENOID VALVE
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
•ISO Interface Solenoid Valve/Size 2
•Metal Seal
•Operating pressure: 0.1 to 1.0MPa
Area: Japan, Asia, Australia
Symbol: FG (2-position)
Solenoid: D (Double)
Rated Voltage: 3 (24V DC)
Option: Z (Indicator Light w/Surge Voltage Suppressor)
Port Size: w/o Subplate
Thread: Rc (PT) (or w/o Subplate Type)
Connector: Connector
Q: Q (CE Approval)
•Metal Seal
•Operating pressure: 0.1 to 1.0MPa
Area: Japan, Asia, Australia
Symbol: FG (2-position)
Solenoid: D (Double)
Rated Voltage: 3 (24V DC)
Option: Z (Indicator Light w/Surge Voltage Suppressor)
Port Size: w/o Subplate
Thread: Rc (PT) (or w/o Subplate Type)
Connector: Connector
Q: Q (CE Approval)
Strengths
CNOMO drivers.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
| Volume flow rate | 3140.8 l/min |
Show UNSPSC/ECL@SS
£ 154.43 excl. VAT
/ Each
£ 185.32 incl. VAT
- Delivery usually within ( 4 ) days