References
Festo:BMCH-2-3-1/8
Rubix:110A4236
Manufacturer :6686
EAN:4052568110932

Documents
Product details : FESTO 6686 SOLENOID VALVE BMCH-2-3-1/8
Solenoid valve BMCH-2-3-1/8 Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=160 l/min, Operating pressure=-0,95 - 7 bar, Design structure=Poppet valve with spring return
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91x50x88 mm |
|---|---|
| Logistic Weight | 376 g |
| Type | solenoid valve additional program |
| Number of Ports | 3 |
| Volume flow rate | 160 l/min |
Show UNSPSC/ECL@SS
£ 257.34 excl. VAT
/ Each
£ 308.81 incl. VAT
- Delivery usually within ( 11 ) days