HELLYHAN 73232_990-2XL KENSINGTON LIFALOFT VEST BLACK 2XL
73232 Kensington Lifaloft Vest
See technical informationReferences
Helly Hansen:73232_990-2XL
Rubix:242A6182
Manufacturer :73232_990-2XL
EAN:7040056754192
Product details : HELLYHAN 73232_990-2XL KENSINGTON LIFALOFT VEST BLACK 2XL
Adjustable hem with elastic drawcord inside hand pocket. Brushed fleece inside collar. Extended back for improved comfort. Hand pockets with brushed lining. Hand pockets with YKK® zipper. High collar for comfort. Inside stash pockets. No shoulder seams. Softshell fabric with membrane and DWR. YKK® front zipper with chin protector. LIFALOFT™ insulation by PrimaLoft®
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 83.73 excl. VAT
/ Each
£ 100.48 incl. VAT
- Usually arrives within 14 working days


