WALTER CNMG120408-NM4 WAM30 TURNING INSERTS NEGATIVE 5016694
80° Negative Rhombic
See technical informationReferences
Walter:CNMG120408-NM4 WAM30
Rubix:275A8750
Manufacturer :5016694

Technical specifications
| Insert Type | cnmg negative turning insert (80° diamond, chip-breaker nm4) |
|---|---|
| Nuance/shade | wam30 - ticn+al2o3+hfn |
Product details : WALTER CNMG120408-NM4 WAM30 TURNING INSERTS NEGATIVE 5016694
Walter turning insert CNMG120408-NM4 in carbide with grade WAM30 (TiCN+Al2O3+HfN). 80° negative form for turning operations on stainless steel.
Technical specifications
Attributes
| Insert Type | cnmg negative turning insert (80° diamond, chip-breaker nm4) |
|---|---|
| Nuance/shade | wam30 - ticn+al2o3+hfn |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.15 excl. VAT
/ Each
£ 20.58 incl. VAT
- Usually arrives within 14 working days