Turning tools
Filter Options
CATEGORIES
turning accessories (17)
chisels (4)
Brand
dewalt
(4)
draper
(17)
20 Product(s) with 21 variant(s):
DRAPER 43862 4 WAY CHUCK KEY
- draper:43862
- rubix:80077341
- manufacturer :43862
- Delivery usually within ( 7 ) days
- Length:146 mm
- Width:106 mm
£ 6.75 excl. VAT
/ Each
DRAPER 45013 16MM GEARED CHUCK MT4
- draper:45013
- rubix:382A3062
- manufacturer :45013
- ean:5010559450138
- Delivery usually within ( 7 ) days
- Length:168 mm
- Width:108 mm
£ 49.22 excl. VAT
/ Each
DRAPER 75290 10MM GEARED CHUCK 3/8X 24
- draper:75290
- rubix:382A6797
- manufacturer :75290
- ean:5010559752904
- Delivery usually within ( 7 ) days
- Length:62 mm
- Width:48 mm
£ 6.26 excl. VAT
/ Each
DEWALT SDS CHISEL POINT 250MM DT6801-QZ
- dewalt:DT6801-QZ
- rubix:2003806
- ean:5011402371426
- Delivery usually within ( 7 ) days
- Body material:steel
£ 9.62 excl. VAT
/ Each
DRAPER 52254 CHUCK GUARD FOR 38256 40MM
- draper:52254
- rubix:218A0206
- manufacturer :52254
- Delivery usually within ( 7 ) days
- Length:102 mm
- Width:90 mm
£ 17.22 excl. VAT
/ Each
DRAPER 65965 CHUCK GUARD 74MM COLLAR
- draper:65965
- rubix:80054783
- manufacturer :65965
- Delivery usually within ( 7 ) days
- Length:139 mm
- Width:128 mm
£ 24.67 excl. VAT
/ Each
DEWALT POINTED CHISEL BIT DT6889-QZ
- dewalt:DT6889-QZ
- rubix:80083593
- ean:5035048082409
- Delivery usually within ( 7 ) days
- Body material:steel
£ 25.21 excl. VAT
/ Each
DEWALT SDS-MAX POINTED CHISEL DT8087-QZ
- dewalt:DT8087-QZ
- rubix:2006391
- ean:5035048061411
- Delivery usually within ( 7 ) days
- Body material:steel
£ 27.81 excl. VAT
/ Each
DEWALT 25X600SDSMAXFLTCHISL DT8088-QZ
- dewalt:DT8088-QZ
- rubix:123A2690
- ean:5035048061428
- Delivery usually within ( 7 ) days
- Body material:steel
£ 28.15 excl. VAT
/ Each
DRAPER 06910 4 JAW INDEPENDANT CHUCK
- draper:06910
- rubix:381A7009
- manufacturer :06910
- ean:5010559069101
- Delivery usually within ( 7 ) days
- Length:146 mm
- Width:146 mm
£ 278.32 excl. VAT
/ Each
DRAPER 69049 SDS CHUCK ADAPTOR
- draper:69049
- rubix:382A5960
- manufacturer :69049
- ean:5010559690497
- Delivery usually within ( 7 ) days
- Length:70 mm
£ 2.92 excl. VAT
/ Each
DRAPER 52938 CHUCK GUARD FOR 38260 55MM
- draper:52938
- rubix:210A4308
- manufacturer :52938
- Delivery usually within ( 7 ) days
£ 24.93 excl. VAT
/ Each
DRAPER 45881 92MM CHUCK GUARD
- draper:45881
- rubix:80139660
- manufacturer :45881
- Delivery usually within ( 7 ) days
£ 36.82 excl. VAT
/ Each
DRAPER 92451 CHUCK KEY NO10
- draper:92451
- rubix:155A4648
- manufacturer :92451
- Delivery usually within ( 7 ) days
£ 4.03 excl. VAT
/ Each
DRAPER 21386 HAND DRILL CHUCK
- draper:21386
- rubix:155A2247
- manufacturer :21386
- Delivery usually within ( 7 ) days
£ 6.07 excl. VAT
/ Each
DRAPER 14744 13MM METAL CHUCK SINGLE SLEEVE
- draper:14744
- rubix:381A8187
- manufacturer :14744
- ean:5010559147441
- Delivery usually within ( 7 ) days
£ 15.76 excl. VAT
/ Each
DRAPER 13838 CHUCK DOUBLE PINION HAND DRILL 8MM/5/16IN
- draper:13838
- rubix:4524752
- manufacturer :13838
- Delivery usually within ( 7 ) days
£ 17.50 excl. VAT
/ Each
DRAPER 65964 GAURD MP
- draper:65964
- rubix:4533405
- manufacturer :65964
- Delivery usually within ( 7 ) days
£ 26.73 excl. VAT
/ Each
DRAPER 06906 TAIL STOCK CHUCK MT2 13MM
- draper:06906
- rubix:381A7005
- manufacturer :06906
- ean:5010559069064
- Delivery usually within ( 7 ) days
£ 78.75 excl. VAT
/ Each
DRAPER 04662 MILL CHUCK SET
- draper:04662
- rubix:381A6308
- manufacturer :04662
- ean:5010559046621
- Delivery usually within ( 7 ) days
£ 263.32 excl. VAT
/ Each




















