GISS 880496 WELDING PROTECTION COVER 1562DEGF 1000X2000MM


850ºc heat resistant textile

References
giss:880496
rubix:216A7157
ean:3660338338939
brand logo
brand logo
Technical specifications
Grammage1070 g/m²
Main materialFiber Glass
See all Specifications

Product details : GISS 880496 WELDING PROTECTION COVER 1562DEGF 1000X2000MM


The 850°C fabric is fibreglass coated with polyurethane on both sides. This double induction provides perfect protection for medium amperage welding and grinding in close proximity. The 850 °C fabric is rated M0 in fire reaction tests. Can be used vertically or horizontally, 850°C fabric is the most flexible protection. Protective gloves are recommended when handling. The 850°C protection is available in design sizes 2x1m and 2x2m.

Technical specifications


Attributes
Grammage1070 g/m²
Main materialFiber Glass
Length1000 mm
Height2000 mm
MaterialPolyurethane-coated fiberglass
Show UNSPSC/ECL@SS
£ 61.59 excl. VAT
/ Each
£ 73.91 incl. VAT
  • Usually arrives within 14 working days