Aid and Fire safety
Filter Options
CATEGORIES
first aid (102)
fire safety (24)
eye douches and washes (8)
Brand
draper
(1)
draper expert
(2)
firechief
(12)
firesafe
(1)
reliance medical
(84)
securikey
(5)
spartex
(17)
133 Product(s) with 134 variant(s):
RELIANCE 900 RELIWASH SALINE EYE WASH 500ML
- reliance medical:900
- rubix:45022855
- ean:5060131889009
- In stock: Next day delivery
- Type:eye wash
£ 3.48 excl. VAT
/ Each
RELIANCE 321 NO. 16 EYE PAD DRESSING WITH BANDAGE
- reliance medical:321
- rubix:45009457
- ean:5060131883212
- In stock: Next day delivery
- Type:eye pad
£ 0.21 excl. VAT
/ Each
RELIANCE 939 RELIWIPE SALINE WOUND CLEANSING WIPES BOX OF 20
- reliance medical:939
- rubix:80189118
- ean:5060131889399
- In stock: Next day delivery
- Type:wound cleansing wipe
£ 2.13 excl. VAT
/ Each
RELIANCE 316 HSE DRESSING MEDIUM 12CMX12CM
- reliance medical:316
- rubix:45022874
- ean:5060131883168
- In stock: Next day delivery
- Material:non-woven pad sewn to polyester bandage
- Length:12 mm
£ 0.30 excl. VAT
/ Each
RELIANCE 343 BS8599-1 FIRST AID KIT MEDIUM AURA3 BOX MEDIUM GRN
- reliance medical:343
- rubix:2525313
- ean:5060131883434
- In stock: Next day delivery
- Type:workplace kit
- Length:295 mm
- Width:270 mm
£ 48.85 excl. VAT
/ Each
RELIANCE 919 VISION EMERGENCY EYE WASH STATION
- reliance medical:F17899
- rubix:2017645
- ean:5060131889191
- In stock: Next day delivery
- Capacity:500 ml
£ 43.39 excl. VAT
/ Each
RELIANCE 348 BS8599-1 FIRST AID KIT LARGE AURA3 BOX LARGE GRN
- reliance medical:348
- rubix:2525314
- ean:5060131883489
- In stock: Next day delivery
- Type:workplace kit
- Length:350 mm
- Width:320 mm
£ 69.94 excl. VAT
/ Each
RELIANCE 904 DELUXE EYE WASH STATION DOUBLE AURA3 BOX BLUE
- reliance medical:904
- rubix:80153601
- ean:5060131889047
- In stock: Next day delivery
- Capacity:500 ml
£ 20.31 excl. VAT
/ Each
RELIANCE 955 DELUXE EYE WASH STATION TITAN BOX SMALL BLUE
- reliance medical:955
- rubix:2525972
- ean:5060131889559
- In stock: Next day delivery
- Capacity:500 ml
£ 17.07 excl. VAT
/ Each
RELIANCE 330 BS8599-1 FIRST AID KIT SMALL AURA3 BOX SMALL GRN
- reliance medical:330
- rubix:2525315
- ean:5060131883304
- In stock: Next day delivery
- Type:workplace kit
- Length:225 mm
- Width:230 mm
£ 36.63 excl. VAT
/ Each
RELIANCE 363 NO. 7 FINGER DRESSING
- reliance medical:363
- rubix:2017709
- ean:5060131883632
- In stock: Next day delivery
- Material:pad: 70% viscose + 30% polyester; bandage: polyester (150d polyester + 40s polyester).
- Length:6 mm
£ 0.47 excl. VAT
/ Each
RELIANCE 554 WASHPROOF PLASTERS ASSORTED PALE WALLET OF 10
- reliance medical:554
- rubix:2525977
- ean:5060131885544
- In stock: Next day delivery
- Material:flexible pe plastic film (moisture vapour permeable membrane) with high-tech acrylic adhesive
- Length:11.2 mm
£ 0.70 excl. VAT
/ Each
RELIANCE 275 FIRST AID KIT RIGA BUM BAG GRN
- reliance medical:275
- rubix:2573260
- ean:5060131882758
- In stock: Next day delivery
- Type:bum bag first aid kit
- Length:300 mm
- Width:90 mm
£ 11.97 excl. VAT
/ Each
RELIANCE 144 FIRST AID KIT PUBLIC SERVICE VEHICLES TITAN BOX SML GRN
- reliance medical:144
- rubix:2575762
- ean:5060131881447
- In stock: Next day delivery
- Type:vehicle kit
- Length:250 mm
- Width:185 mm
£ 21.36 excl. VAT
/ Each
RELIANCE 3014 MOTOKIT BS8599-2 FIRST AID KIT MEDIUM STOCKHOLM BAG GRN
- reliance medical:3014
- rubix:2575755
- ean:5060186993232
- In stock: Next day delivery
- Type:motokit
- Length:200 mm
- Width:140 mm
£ 21.15 excl. VAT
/ Each
RELIANCE 533 DEPENDAPLAST WASHPROOF PLASTERS 7CMX2CM PALE BOX OF 100
- reliance medical:533
- rubix:2573265
- ean:5060131885339
- In stock: Next day delivery
- Material:flexible pe (polyethylene) plastic film (moisture vapour permeable membrane); high-tech acrylic adhesive
- Length:7 mm
£ 3.84 excl. VAT
/ Each
RELIANCE 142 BURNS FIRST AID KIT STOCKHOLM BAG RED
- reliance medical:142
- rubix:45022857
- ean:5060131881423
- In stock: Next day delivery
- Type:burns first aid kit
- Length:200 mm
- Width:140 mm
£ 37.05 excl. VAT
/ Each
RELIANCE 310 FINGER DRESSING WITH ADHESIVE FIXING 3.5CM PACK OF 10
- reliance medical:310
- rubix:80176090
- ean:5060131883106
- In stock: Next day delivery
- Material:polyester, cotton
- Length:3.5 mm
£ 9.35 excl. VAT
/ Each
RELIANCE 908 RELIWASH EYE POD STATION
- reliance medical:908
- rubix:2575760
- ean:5060131889085
- In stock: Next day delivery
- Capacity:20 ml
£ 10.96 excl. VAT
/ Each
RELIANCE 651 RELISTRIP REINF SKIN CLOSURE 5XSTRIPS 3MMX75MM BOX OF 50
- reliance medical:651
- rubix:45022841
- ean:5060131886510
- In stock: Next day delivery
- Type:reliance 651 relistrip reinf skin closure 5xstrips 3mmx75mm box of 50
£ 3.74 excl. VAT
/ Each
RELIANCE 905 RELIWASH SALINE EYE WASH 250ML
- reliance medical:905
- rubix:2575759
- ean:5060131889054
- In stock: Next day delivery
- Type:eye wash
£ 2.80 excl. VAT
/ Each
RELIANCE 684 WORKPLACE TRAVEL FIRST AID KIT STOCKHOLM BAG GRN
- reliance medical:684
- rubix:2525316
- ean:5060131886848
- In stock: Next day delivery
- Type:travel aid kit
- Length:200 mm
- Width:140 mm
£ 25.21 excl. VAT
/ Each
RELIANCE 657 REFILL FOR WORKPLACE BS8599-1 FIRST AID KIT SMALL
- reliance medical:657
- rubix:80153334
- ean:5060131886572
- In stock: Next day delivery
- Type:refill
£ 27.58 excl. VAT
/ Each
RELIANCE 2399 BURNSOOTHE BURN RELIEF GEL BOTTLE 50ML
- reliance medical:2399
- rubix:45022870
- ean:5060186991122
- In stock: Next day delivery
- Material:hydrogel (polyacrylic acid gel)
- Length:10.5 mm
£ 4.80 excl. VAT
/ Each
24 items of 133
























