First aid
Filter Options
CATEGORIES
sterile adhesive dressing (27)
first aid kit (25)
pharmacy cabinet (23)
dispenser for rolls of plasters and bandages (7)
first aid - other (7)
refill kit for first aid kit / pharmacy cabinet (4)
stretcher (4)
defibrillator (2)
fire blanket (2)
survival blanket and disposable instant cold compress (1)
Brand
draper
(1)
firechief
(2)
reliance medical
(76)
securikey
(5)
spartex
(17)
unbranded
(1)
102 Product(s) with 102 variant(s):
RELIANCE 939 RELIWIPE SALINE WOUND CLEANSING WIPES BOX OF 20
- reliance medical:939
- rubix:80189118
- ean:5060131889399
- In stock: Next day delivery
- Type:wound cleansing wipe
£ 2.13 excl. VAT
/ Each
RELIANCE 316 HSE DRESSING MEDIUM 12CMX12CM
- reliance medical:316
- rubix:45022874
- ean:5060131883168
- In stock: Next day delivery
- Material:non-woven pad sewn to polyester bandage
- Length:12 mm
£ 0.30 excl. VAT
/ Each
RELIANCE 343 BS8599-1 FIRST AID KIT MEDIUM AURA3 BOX MEDIUM GRN
- reliance medical:343
- rubix:2525313
- ean:5060131883434
- In stock: Next day delivery
- Type:workplace kit
- Length:295 mm
- Width:270 mm
£ 48.85 excl. VAT
/ Each
RELIANCE 348 BS8599-1 FIRST AID KIT LARGE AURA3 BOX LARGE GRN
- reliance medical:348
- rubix:2525314
- ean:5060131883489
- In stock: Next day delivery
- Type:workplace kit
- Length:350 mm
- Width:320 mm
£ 69.94 excl. VAT
/ Each
RELIANCE 330 BS8599-1 FIRST AID KIT SMALL AURA3 BOX SMALL GRN
- reliance medical:330
- rubix:2525315
- ean:5060131883304
- In stock: Next day delivery
- Type:workplace kit
- Length:225 mm
- Width:230 mm
£ 36.63 excl. VAT
/ Each
RELIANCE 363 NO. 7 FINGER DRESSING
- reliance medical:363
- rubix:2017709
- ean:5060131883632
- In stock: Next day delivery
- Material:pad: 70% viscose + 30% polyester; bandage: polyester (150d polyester + 40s polyester).
- Length:6 mm
£ 0.47 excl. VAT
/ Each
RELIANCE 554 WASHPROOF PLASTERS ASSORTED PALE WALLET OF 10
- reliance medical:554
- rubix:2525977
- ean:5060131885544
- In stock: Next day delivery
- Material:flexible pe plastic film (moisture vapour permeable membrane) with high-tech acrylic adhesive
- Length:11.2 mm
£ 0.70 excl. VAT
/ Each
RELIANCE 275 FIRST AID KIT RIGA BUM BAG GRN
- reliance medical:275
- rubix:2573260
- ean:5060131882758
- In stock: Next day delivery
- Type:bum bag first aid kit
- Length:300 mm
- Width:90 mm
£ 11.97 excl. VAT
/ Each
RELIANCE 144 FIRST AID KIT PUBLIC SERVICE VEHICLES TITAN BOX SML GRN
- reliance medical:144
- rubix:2575762
- ean:5060131881447
- In stock: Next day delivery
- Type:vehicle kit
- Length:250 mm
- Width:185 mm
£ 21.36 excl. VAT
/ Each
RELIANCE 3014 MOTOKIT BS8599-2 FIRST AID KIT MEDIUM STOCKHOLM BAG GRN
- reliance medical:3014
- rubix:2575755
- ean:5060186993232
- In stock: Next day delivery
- Type:motokit
- Length:200 mm
- Width:140 mm
£ 21.15 excl. VAT
/ Each
RELIANCE 533 DEPENDAPLAST WASHPROOF PLASTERS 7CMX2CM PALE BOX OF 100
- reliance medical:533
- rubix:2573265
- ean:5060131885339
- In stock: Next day delivery
- Material:flexible pe (polyethylene) plastic film (moisture vapour permeable membrane); high-tech acrylic adhesive
- Length:7 mm
£ 3.84 excl. VAT
/ Each
RELIANCE 142 BURNS FIRST AID KIT STOCKHOLM BAG RED
- reliance medical:142
- rubix:45022857
- ean:5060131881423
- In stock: Next day delivery
- Type:burns first aid kit
- Length:200 mm
- Width:140 mm
£ 37.05 excl. VAT
/ Each
RELIANCE 310 FINGER DRESSING WITH ADHESIVE FIXING 3.5CM PACK OF 10
- reliance medical:310
- rubix:80176090
- ean:5060131883106
- In stock: Next day delivery
- Material:polyester, cotton
- Length:3.5 mm
£ 9.35 excl. VAT
/ Each
RELIANCE 651 RELISTRIP REINF SKIN CLOSURE 5XSTRIPS 3MMX75MM BOX OF 50
- reliance medical:651
- rubix:45022841
- ean:5060131886510
- In stock: Next day delivery
- Type:reliance 651 relistrip reinf skin closure 5xstrips 3mmx75mm box of 50
£ 3.74 excl. VAT
/ Each
RELIANCE 684 WORKPLACE TRAVEL FIRST AID KIT STOCKHOLM BAG GRN
- reliance medical:684
- rubix:2525316
- ean:5060131886848
- In stock: Next day delivery
- Type:travel aid kit
- Length:200 mm
- Width:140 mm
£ 25.21 excl. VAT
/ Each
RELIANCE 657 REFILL FOR WORKPLACE BS8599-1 FIRST AID KIT SMALL
- reliance medical:657
- rubix:80153334
- ean:5060131886572
- In stock: Next day delivery
- Type:refill
£ 27.58 excl. VAT
/ Each
RELIANCE 2399 BURNSOOTHE BURN RELIEF GEL BOTTLE 50ML
- reliance medical:2399
- rubix:45022870
- ean:5060186991122
- In stock: Next day delivery
- Material:hydrogel (polyacrylic acid gel)
- Length:10.5 mm
£ 4.80 excl. VAT
/ Each
RELIANCE 382 RELIPAD LOW ADHERENT DRESSING PADS 7.5CMX7.5CM BOX OF 100
- reliance medical:382
- rubix:2573263
- ean:5060131883823
- In stock: Next day delivery
- Material:70% viscose + 30% polyester
- Length:7.5 mm
£ 15.80 excl. VAT
/ Each
RELIANCE 353 COTTON WOOL BP 500G
- reliance medical:353
- rubix:80037080
- ean:5060131883533
- In stock: Next day delivery
- Type:reliance 353 cotton wool bp 500g
£ 4.42 excl. VAT
/ Each
RELIANCE 194 HSE 1 PERSON FIRST AID KIT RIGA BUM BAG GRN
- reliance medical:194
- rubix:2573259
- ean:5060131881942
- In stock: Next day delivery
- Type:workplace kit
- Length:300 mm
- Width:90 mm
£ 11.45 excl. VAT
/ Each
RELIANCE 3011 MOTOKIT FIRST AID KIT MEDIUM AURA3 BOX XSMALL GRN
- reliance medical:3011
- rubix:2525321
- ean:5060186992389
- In stock: Next day delivery
- Type:medium motokit
- Length:205 mm
- Width:200 mm
£ 21.13 excl. VAT
/ Each
RELIANCE 427 CATERING BS8599-1 FIRST AID KIT SMALL AURA3 BOX SMALL GRN
- reliance medical:427
- rubix:2525317
- ean:5060131884271
- In stock: Next day delivery
- Type:catering kit
- Length:230 mm
- Width:225 mm
£ 37.76 excl. VAT
/ Each
RELIANCE 2690 EASIPLASTER 6CMX5M PURPLE
- reliance medical:2690
- rubix:80163180
- ean:5060186991733
- In stock: Next day delivery
- Material:absorbent foam
- Length:6 mm
£ 7.63 excl. VAT
/ Each
RELIANCE 718 BIOHAZARD KIT BODY FLUID CLEAN-UP 5APPL AURA3 BOX LRG YL
- reliance medical:718
- rubix:2575758
- ean:5060131887180
- In stock: Next day delivery
- Type:body fluid clean-up
- Length:350 mm
- Width:320 mm
£ 61.37 excl. VAT
/ Each
24 items of 102
























