References
Festo:ABP-5-S1
Rubix:123A1441
Manufacturer :563360
EAN:4052568056834

Documents
Product details : FESTO 563360 SLOT COVER ABP-5-S1
Slot cover ABP-5-S1 Suitable for T-slot on DGPL and EGC Size=5, Design=for T-slot, Corrosion resistance classification CRC=2, Ambient temperature=-25 - 70 °C, Product weight=13 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x8x6 mm |
|---|---|
| Logistic Weight | 12,5 g |
| Type | groove cover |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- Delivery usually within ( 2 ) days