FESTO 549643 MANIFOLD RAIL VABM-C7-12M-G18-6
Manifold strip VABM-C7
See technical informationSee documentsReferences
Festo:VABM-C7-12M-G18-6
Rubix:111A8147
Manufacturer :549643
EAN:4052568093921

Documents
Product details : FESTO 549643 MANIFOLD RAIL VABM-C7-12M-G18-6
Manifold strip VABM-C7-12M-G18-6 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=6, Corrosion resistance classification CRC=2, Product weight=162 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=M7
Technical specifications
Attributes
| Logistic Weight | 173,7 g |
|---|---|
| Type | terminal block for vovg |
Show UNSPSC/ECL@SS
£ 80.37 excl. VAT
/ Each
£ 96.44 incl. VAT
- Delivery usually within ( 26 ) days