SMC ZP3C-T40BFS-MF-AG02 VACUUM PAD
Abrasion resistant with adapter - ZP3C-(T)#B
See technical informationSee documentsReferences
SMC:ZP3C-T40BFS-MF-AG02
Rubix:394A1193
Manufacturer :ZP3C-T40BFS-MF-AG02



Documents
Product details : SMC ZP3C-T40BFS-MF-AG02 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad sizes: Ø 40 and Ø 50
Material: FS61 (Fluoro-based rubber)
Pad hardness (Shore A: ±5°): 60º
Mesh filter opening: 250 μm
Options: male and female thread vertical vacuum inlet.
Technical specifications
Attributes
| Material | fluororubber |
|---|---|
| Diameter | 40 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 30.67 excl. VAT
/ Each
£ 36.80 incl. VAT
- Usually arrives within 14 working days