FESTO 526006 SUCTION CUP WITHOUT CONNECTOR ESV-40-BT
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-40-BT
Rubix:120A5324
Manufacturer :526006
EAN:4052568083328

Technical specifications
| Material | polyurethane high-performance elastomer |
|---|---|
| Diameter | 40 mm |
| Shape | round |
Documents
Product details : FESTO 526006 SUCTION CUP WITHOUT CONNECTOR ESV-40-BT
Vacuum Suction cup ESV-40-BT Wearing part, easily replaceable Height compensator for suction-cup holder=9 mm, Min. workpiece radius=35 mm, Suction cup diameter=40 mm, Suction cup volume=9,8 cm3, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 13,67 g |
|---|---|
| Material | polyurethane high-performance elastomer |
| Diameter | 40 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 30.36 excl. VAT
/ Each
£ 36.43 incl. VAT
- Delivery usually within ( 2 ) days