Abrasion resistant with adapter - ZP3C-(T)#B
Material | Fluororubber |
---|---|
Diameter | 50 mm |
Shape | Bellow |
Material | Fluororubber |
---|---|
Diameter | 50 mm |
Shape | Bellow |
Type | Vacuum Pad |
Threading diameter (inch) | G 1/4 '' |
Metrical Diameter | 53 mm |
Usually arrives within 14 working days