SMC ZP06UF VACUUM PAD FLAT FLUORINE


Vacuum Pad

References
smc:ZP06UF
rubix:120A2392
brand logo
brand logo
Technical specifications
MaterialFluoro Rubber
Diameter6 mm
ShapeFlat
See all Specifications

Product details : SMC ZP06UF VACUUM PAD FLAT FLUORINE


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 2 - Ø 50 mm
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: ø6
Pad Styles: U (Flat Style)
Material: F (Fluoro Rubber)
Lock Ring: Lock Ring
Suffix: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x12x7 mm
Logistic Weight5 g
MaterialFluoro Rubber
Diameter6 mm
ShapeFlat
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 4.39 excl. VAT
/ Each
£ 5.27 incl. VAT
  • Delivery usually within ( 4 ) days