SMC ZP2-150HTN VACUUM PAD


Vacuum Pad

References
smc:ZP2-150HTN
rubix:2610729
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter15 mm
ShapeRound
See all Specifications

Product details : SMC ZP2-150HTN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 32 - Ø 340 mm, 30 x 50 mm
•Shapes: Flat Type, Flat Type with Ribs, Thin Flat Type, Bellows Type, Oval Type
•Materials: NBR, Silicone Rubber, FKM, CR
•High Flexibility.

Pad Diameter: 150mm
Pad Type: HT (Thin Flat w/Ribs)
Material: N (NBR)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight330 g
MaterialNBR
Diameter15 mm
ShapeRound
TypeThin Flat Pad with Rib
Show UNSPSC/ECL@SS
£ 40.96 excl. VAT
/ Each
£ 49.15 incl. VAT
  • Delivery usually within ( 4 ) days