References
SMC:ZP3C-50BFS
Rubix:394A0882
Manufacturer :ZP3C-50BFS

Documents
Product details : SMC ZP3C-50BFS VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
Pad sizes: Ø 40 and Ø 50
Material: FS61 (Fluoro-based rubber)
Pad hardness (Shore A: ±5°): 60º
Mesh filter opening: 250 μm.
Technical specifications
Attributes
| Material | fluororubber |
|---|---|
| Diameter | 50 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 23.32 excl. VAT
/ Each
£ 27.98 incl. VAT
- Usually arrives within 14 working days