SMC ZP2-T8030WNK30-06 VACUUM PAD
Oval with Buffer, Big Sizes - ZP2-T*W*K
See technical informationSee documentsReferences
SMC:ZP2-T8030WNK30-06
Rubix:394A1738
Manufacturer :ZP2-T8030WNK30-06
Documents
Product details : SMC ZP2-T8030WNK30-06 VACUUM PAD
Tailored for long and narrow workpieces with adsorption surface limitations
Strengths
Pad Sizes: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
Shapes: Oval Type
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
Options: Female Thread and One-touch Fitting Vertical Vacuum Inlet
High flexibility.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Shape | oval |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 58.39 excl. VAT
/ Each
£ 70.07 incl. VAT
- Usually arrives within 14 working days
