ECOSPILL APSG504010 ABSORBENT PILLOW 50CM X 40 CM GREY MAINTENANCE (PK
Absorbent Pillow
See technical informationSee documentsReferences
Ecospill:APSG504010
Rubix:234A2072





Documents
Product details : ECOSPILL APSG504010 ABSORBENT PILLOW 50CM X 40 CM GREY MAINTENANCE (PK
Maintenance pillows contain an absorbent blend of chopped 100% philic recycled fill ideal for day to day general purpose use. Ideal use for indoor engineering environments.
Strengths
•Ideal for absorbing spills in difficult to access places
Can be used to catch spills under machinery or where drips and leaks are a problem
Non-woven outer and high grade polypropylene ensures excellent absorbency and strength
Bespoke sizes available
Quantity in pack 10
Can be used to catch spills under machinery or where drips and leaks are a problem
Non-woven outer and high grade polypropylene ensures excellent absorbency and strength
Bespoke sizes available
Quantity in pack 10
Technical specifications
Attributes
| Absorption capacity | 4.8 l |
|---|---|
| Type | pads |
| Colour | black |
| Height | 40 cm |
Show UNSPSC/ECL@SS
£ 97.51 excl. VAT
/ Each
£ 117.01 incl. VAT
- Usually arrives within 14 working days
