References
SMC:FGFL1A-20-E100B
Rubix:392A8632

Documents
Product details : SMC FGFL1A-20-E100B BAG FILTER
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series, available in 8 size options to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
Technical specifications
Attributes
| Type | bag filter (fgf series) |
|---|---|
| Material | stainless steel;fkm (seal);polyester (element);carbon steel (leg) |
| Capacity | 23000 cm³ |
| Threading diameter (inch) | 2 '' |
| Max. temperature | 80 °C |
| Flow | 24000 l/h |
| Max. service pressure | 5 bar |
Show UNSPSC/ECL@SS
£ 2,381.71 excl. VAT
/ Each
£ 2,858.05 incl. VAT
- Usually arrives within 14 working days