SMC ARP30P-270AS BRACKET ASSEMBLY

Precision Regulator

See technical informationSee documents

References

SMC:ARP30P-270AS
Rubix:119A8239
Manufacturer :ARP30P-270AS
EAN:3618035551663
brand logo

Technical specifications

Typebracket assembly
See all Specifications

Documents

Product details : SMC ARP30P-270AS BRACKET ASSEMBLY


Precise pressure control and pressure adjustment can be critical factors when working with either pressure fed fluids, air pilot regulator supply or during test and inspection applications. R&D engineers from SMC, the world leaders in pneumatic technology, have long recognised this fact and have now developed a new, improved, range of direct operated precision regulators, Series ARP 20/30/40.Developed using SMC´s extensive knowledge of direct operated regulators, Series ARP now offers several advantages over previous SMC models including a decrease in air consumption by up to 80% compared to previous models – less than 1 ℓ/min (ANR) at 0,4 MPa - more precise pressure adjustment – repeatability is within ±1% and sensitivity is now within 0,2% of Full Scale.Further benefits of this new modular regulator range include digital pressure gauges fitted as standard and reverse flow functionality.

Strengths

Direct operated precision regulator
3 types of set pressure allow more freedom in designing a circuit
Backflow function

Technical specifications


Attributes
Logistic Weight111 g
Typebracket assembly
£ 7.27 excl. VAT
/ Each
£ 8.72 incl. VAT
  • Delivery usually within ( 4 ) days