References
Mascot:18365-511-33303-XL
Rubix:378A8397
EAN:5711074657087

Product details : MASCOT 18365 ACCELERATE GILET GRASS GREEN/GREEN XL
Low weight, very high durability
● Material: 88 % polyester, 12 % elastolefin
● Weight: 270 g/m²
● Stretchable in all directions, water-repellent
● With zipper and internal storm flap
● Chest pocket with zipper and removable ID card holder
● Front pockets with zippers
● Waistband with snap-button adjustment
● Print and reflective elements for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundering
● Washing temperature: 60 °C Application area: Trades, industry, logistics
● Material: 88 % polyester, 12 % elastolefin
● Weight: 270 g/m²
● Stretchable in all directions, water-repellent
● With zipper and internal storm flap
● Chest pocket with zipper and removable ID card holder
● Front pockets with zippers
● Waistband with snap-button adjustment
● Print and reflective elements for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundering
● Washing temperature: 60 °C Application area: Trades, industry, logistics
grass green/green, size XL
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | green |
| Grammage | 275 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
