MASCOT 18335 ACCELERATE WINTER JACKET BLACK 2XL
Accelerate Winter Jacket 18335
See technical informationReferences
Mascot:18335-231-09-2XL
Rubix:385A4829
EAN:5711074646074

Product details : MASCOT 18335 ACCELERATE WINTER JACKET BLACK 2XL
Windproof and waterproof with taped seams
● Material: 100 % polyester
● Weight: 210 g/m²
● Breathable
● Unique CLIMASCOT® insulation effectively warms, is lightweight, soft and compresses to a small volume
● Zipper and internal storm flap
● Detachable, lined hood with adjustable elastic drawcords
● Sleeves with CORDURA® reinforcement
● Ribbed cuffs (hidden under the storm flap) at the wrists
● Inner pocket with zipper
● Removable ID card holder
● Chest pocket and front pocket with zipper
● Adjustable elastic drawcord at the hem
● Reflective elements for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundering
● Washing temperature: 40 °C
● Standard: EN 342 Class 3/WP, EN 343 Class 3/1 Water column 5.000 mm according to ISO 811 Application: Trades, industry, logistics
● Material: 100 % polyester
● Weight: 210 g/m²
● Breathable
● Unique CLIMASCOT® insulation effectively warms, is lightweight, soft and compresses to a small volume
● Zipper and internal storm flap
● Detachable, lined hood with adjustable elastic drawcords
● Sleeves with CORDURA® reinforcement
● Ribbed cuffs (hidden under the storm flap) at the wrists
● Inner pocket with zipper
● Removable ID card holder
● Chest pocket and front pocket with zipper
● Adjustable elastic drawcord at the hem
● Reflective elements for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundering
● Washing temperature: 40 °C
● Standard: EN 342 Class 3/WP, EN 343 Class 3/1 Water column 5.000 mm according to ISO 811 Application: Trades, industry, logistics
black, size 2XL
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 154.48 excl. VAT
/ Each
£ 185.38 incl. VAT
- Usually arrives within 14 working days
Colour
Size
2xl
