MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 12S
Accelerate women's trousers 18188
See technical informationReferences
Mascot:18188-511-03-76C40
Rubix:385A3361
EAN:5711074738328

Product details : MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 12S
Low weight, very high durability
● Material: 88 % polyester, 12 % elastolefin
● Weight: 270 g/m²
● Women's fit Pearl Fit, elastic in all directions, water-repellent
● Low waist with shaped waistband
● Ergonomically cut trouser legs
● Pockets are integrated into the design
● Double stitching on the legs and at the crotch
● Belt loops
● Fly with zipper
● Front pockets and back pockets
● Thigh pocket with mobile phone pocket, flap and concealed snap fastener
● Thigh pocket with integrated, removable ID card holder
● Thigh pocket with folding rule pocket
● Print and reflective details for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial washing
● Washing temperature: 60 °C Application area: Trades, industry, logistics
● Material: 88 % polyester, 12 % elastolefin
● Weight: 270 g/m²
● Women's fit Pearl Fit, elastic in all directions, water-repellent
● Low waist with shaped waistband
● Ergonomically cut trouser legs
● Pockets are integrated into the design
● Double stitching on the legs and at the crotch
● Belt loops
● Fly with zipper
● Front pockets and back pockets
● Thigh pocket with mobile phone pocket, flap and concealed snap fastener
● Thigh pocket with integrated, removable ID card holder
● Thigh pocket with folding rule pocket
● Print and reflective details for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial washing
● Washing temperature: 60 °C Application area: Trades, industry, logistics
green, size 40
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 76/40 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 275 g/m² |
Show UNSPSC/ECL@SS
£ 96.49 excl. VAT
/ Each
£ 115.79 incl. VAT
- Usually arrives within 14 working days
Colour
Size
76/40
