MASCOT 18345 ACCELERATE LADIES WINTER JACKET AZURE BLUE/DNAVY XL
Accelerate Women's Winter Jacket 18345
See technical informationReferences
Mascot:18345-231-91010-XL
Rubix:385A4908
EAN:5711074709304

Product details : MASCOT 18345 ACCELERATE LADIES WINTER JACKET AZURE BLUE/DNAVY XL
Wind- and waterproof with taped seams
● Material: 100 % Polyester
● Weight: 210 g/m²
● Specifically designed for women and tailored fit
● Breathable
● Unique CLIMASCOT® insulation warms effectively, is lightweight, soft and compresses to a small volume
● Zipper and inner storm flap
● Detachable, lined hood with adjustable elastic cords
● Sleeves with CORDURA® reinforcement
● Ribbed cuffs (hidden under the storm flap) at the wrists
● Inner pocket with zipper
● Removable ID card holder
● Chest pocket and front pocket with zipper
● Adjustable elastic drawcord in the hem
● Reflective elements for better visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundry
● Washing temperature: 40 °C
● Standard: EN 342 Cl. 3/WP, EN 343 Cl. 3/1 Water column 5.000 mm according to ISO 811 Application area: Trade, industry, logistics
● Material: 100 % Polyester
● Weight: 210 g/m²
● Specifically designed for women and tailored fit
● Breathable
● Unique CLIMASCOT® insulation warms effectively, is lightweight, soft and compresses to a small volume
● Zipper and inner storm flap
● Detachable, lined hood with adjustable elastic cords
● Sleeves with CORDURA® reinforcement
● Ribbed cuffs (hidden under the storm flap) at the wrists
● Inner pocket with zipper
● Removable ID card holder
● Chest pocket and front pocket with zipper
● Adjustable elastic drawcord in the hem
● Reflective elements for better visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundry
● Washing temperature: 40 °C
● Standard: EN 342 Cl. 3/WP, EN 343 Cl. 3/1 Water column 5.000 mm according to ISO 811 Application area: Trade, industry, logistics
azure blue/navy blue, size XL
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | blue |
Show UNSPSC/ECL@SS
£ 154.48 excl. VAT
/ Each
£ 185.38 incl. VAT
- Usually arrives within 14 working days
