LEGRIS 182 REDUCER 0178 27 21


Accessories for Push-In Fittings - LF 3000®

References
parker legris:0178 27 21
rubix:117A3441
ean:0820099550275
0178 - REDUCER MALE TO FEMALE, BSPP AND METRIC
brand logo

Product details : LEGRIS 182 REDUCER 0178 27 21


Parker Legris has designed different accessories to improve safety and circuit identification. Those accessories are compatible with the LF 3000® Push-In Fittings , LIQUIfit® ranges.

Features/Benefits:
- Safety
• Protection of operators and equipment
• Prevents accidental disconnection
• Disconnection only possible with tooling
• Resistance to grease and cleaning agents- Ergonomic
• Colour-coding for fluid circuit identification (6 colours)
• Setting and fixing of your circuits thanks to clips and release button covers
• Easy disconnection with tool where access is difficult
• Adapted to meet all installation configurations

Markets:
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery

Applications:
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technologies:
• Safety Accessories
• Safety Tools
• Circuit Identification
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors

Technical Characteristics:
• Compatible ranges: LF 3000®, LIQUIfit®• Materials: Technical polymer, nickel-plated brass
• Pressure: Vacuum to 20 bar• Temperature: -20°C to +95°C
• Ø Metric: 4mm to 14 mm

Product Types:
• Tamper-Proof Safety clips
• Clip Strip for Tubes and Fittings
• Disconnection Tool
• Coloured Release Button Covers
• Reducer
• Internal Hex plug

Application: Robotics, Automotive, Pneumatics, Textile, Packaging, Food & Beverage, Semiconductor, Vacuum
Body Material: Brass, Nickel-plated
Brand: Parker, Legris
Color: n/a
Configuration: n/a
Connection 1 Size: G 3/4 inch Thread
Connection 1 Thread Size: G 3/4
Connection 1 Type: Male, BSPP
Connection 1 Type: BSPP
Connection 2 Size: G 1/2 inch Thread
Connection 2 Thread Size: G 1/2
Connection 2 Type: Female, BSPP
Connection 2 Type: BSPP
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air (Compressed Air)
Hex Size: 32
Hex Type: n/a
Industry: Industrial Manufacturing Equipment, Industrial Processing, Chemicals Processing, Electronics, Semiconductor, Power Generation, Renewable Energy, Transportation, Off-road Machinery
Maximum Operating Temperature: up to 80
Minimum Operating Temperature: -10
Operating Pressure: up to 60
Product Series: LF 3000®, LF 3600, LF 3800
Product Style: Adaptors
Product Style: Reducer Male / Female Stud Thread
Product Type: Adaptors, Plugs and Manifolds
Product Type: Accessories for Push-In Fittings
Quantity Per Box: 10
Seal Material: NBR
Shape: Straight
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 755
Weight: 0.035

Technical specifications


Attributes
Logistic Weight34 g
Package weight361 g
Exterior tube diameter32 mm
Min. temperature-10 °C
Max. temperature80 °C
63 mm
65 mm
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
  • Usually arrives within 14 working days