LEGRIS COLLET RELEASE TOOL 3000-70-00


Accessories for Push-In Fittings - LF 3000®

References
parker legris:3000 70 00
rubix:116A0872
ean:0820099963884
Tool LF3000 3A01
brand logo
Technical specifications

Product details : LEGRIS COLLET RELEASE TOOL 3000-70-00


Parker Legris has designed different accessories to improve safety and circuit identification. Those accessories are compatible with the LF 3000® Push-In Fittings , LIQUIfit® ranges.

Features/Benefits:
- Safety
• Protection of operators and equipment
• Prevents accidental disconnection
• Disconnection only possible with tooling
• Resistance to grease and cleaning agents- Ergonomic
• Colour-coding for fluid circuit identification (6 colours)
• Setting and fixing of your circuits thanks to clips and release button covers
• Easy disconnection with tool where access is difficult
• Adapted to meet all installation configurations

Markets:
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery

Applications:
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technologies:
• Safety Accessories
• Safety Tools
• Circuit Identification
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors

Technical Characteristics:
• Compatible ranges: LF 3000®, LIQUIfit®• Materials: Technical polymer, nickel-plated brass
• Pressure: Vacuum to 20 bar• Temperature: -20°C to +95°C
• Ø Metric: 4mm to 14 mm

Product Types:
• Tamper-Proof Safety clips
• Clip Strip for Tubes and Fittings
• Disconnection Tool
• Coloured Release Button Covers
• Reducer
• Internal Hex plug

Application: Robotics, Automotive, Robotics, Automotive Process, Pneumatics, Semi-Conductors, Textile, Water Treatment, Beverage Dispensers, Pneumatics, Textile, Packaging, Vacuum
Body Material: TREATED STEEL, Steel
Brand: Parker, Legris
Color: n/a
Configuration: n/a
Connection 1 Size: n/a
Connection 1 Type: n/a
Connection 2 Size: n/a
Connection 2 Type: n/a
Division: Low Pressure Connectors Europe Division
For Fluid Type: n/a
Hex Type: n/a
Industry: Industrial Processing, Chemicals Processing, Industrial Manufacturing Equipment, Transportation, Healthcare & Life Sciences
Maximum Operating Pressure: na, n/a
Maximum Operating Temperature: na, n/a
Media: LF3000, LIQUIfit
Minimum Operating Temperature: na, n/a
Product Series: LF 3000®, LIQUIfit®, LF 3600, LF 3800
Product Style: Tools
Product Style: Disconnection Tool
Product Type: Accessories for Push-In Fittings
Quantity Per Box: 1
Shape: Disconnection Tool
Technology: Fluid & Gas Handling
Weight: 0,021, 0.021

Technical specifications


Attributes
Logistic Weight21 g
Package weight21 g
Type3000
1 mm
Show UNSPSC/ECL@SS
£ 21.68 excl. VAT
/ Each
£ 26.02 incl. VAT
  • Usually arrives within 14 working days