References
SMC:JMHZ2-16D
Rubix:393A7718
Manufacturer :JMHZ2-16D
Documents
Product details : SMC JMHZ2-16D PARALLEL AIR GRIPPER
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
Strengths
Bore sizes (mm): 8, 12, 16, 20
Single/double-acting
Repeatability: ±0.01 mm
Compact auto switches can be mounted directly.
Technical specifications
Attributes
| Type | standard - jmhz2 |
|---|
Show UNSPSC/ECL@SS
£ 334.35 excl. VAT
/ Each
£ 401.22 incl. VAT
- Usually arrives within 14 working days
