SMC JXCEF7-BC STEP MOTOR CONTROLLER ETHERCAT & STO-FUNCTION
Step Motor Controller - JXCE1/EF/91/P1/D1/L1/LF/M1
See technical informationSee documentsReferences
SMC:JXCEF7-BC
Rubix:393A9832
Manufacturer :JXCEF7-BC
Documents
Product details : SMC JXCEF7-BC STEP MOTOR CONTROLLER ETHERCAT & STO-FUNCTION
Applicable Fieldbus protocol: EtherCAT, PROFINET, EtherNet/IPTM, DeviceNetTM, CC-Link and IO-Link compatible
STO sub-function available in IO-Link & EtherCAT version
Compatible actuators: LEY/LEYG, LEFS/LEFB, LES/LESH, LER, LEL, LEP, LEH, LEM
Dual communication port IN/OUT (not for JXCL1. For JXCD1, transition wiring is possible using a branch connector)
Two types of operation command: step no. defined operation and numerical data defined operation.
Strengths
EtherCAT, PROFINET, EtherNet/IPTM, DeviceNetTM, IO-Link and CC-Link compatible
STO sub-function available in IO-Link & EtherCAT version
Compatible actuators: LEY/LEYG, LEFS/LEFB, LES/LESH, LER, LEL, LEP, LEH, LEM
Dual communication port IN/OUT (not for JXCL1. For JXCD1, transition wiring is possible using a branch connector)
Two types of operation command: step no. defined operation and numerical data defined operation.
Technical specifications
Attributes
| Type | step motor controller - jxce1/ef/91/p1/d1/l1/lf/m1 |
|---|
Show UNSPSC/ECL@SS
£ 636.16 excl. VAT
/ Each
£ 763.39 incl. VAT
- Usually arrives within 14 working days
