References
SMC:VP300-25-1A
Rubix:110A4220
Manufacturer :VP300-25-1A
EAN:3618036566970

Documents
Product details : SMC VP300-25-1A BLANKING PLATE
High flow capacity: Cv1.0 (VP300), Cv2.3 (VP500),Cv4.0 (VP700). Low power consumption: 1.8W(DC).Can be used as circuit selector or isolation valve. Switchable from normally closed to normally open.vacuum operation: down to -101.2kPa.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x38x13 mm |
|---|---|
| Logistic Weight | 45 g |
| Type | accessory vp300-700 |
Show UNSPSC/ECL@SS
£ 11.35 excl. VAT
/ Each
£ 13.62 incl. VAT
- Delivery usually within ( 4 ) days