References
SMC:D5160
Rubix:118A4072
Manufacturer :D5160
EAN:3618036130720

Product details : SMC D5160 DOUBLE CLEVIS
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 7050 g |
|---|---|
| Type | clevis |
Show UNSPSC/ECL@SS
£ 167.73 excl. VAT
/ Each
£ 201.28 incl. VAT
- Delivery usually within ( 41 ) days