References
SMC:SV2000-38-1FA
Rubix:111A1578
Manufacturer :SV2000-38-1FA

Documents
Product details : SMC SV2000-38-1FA MANIFOLD BLOCK ASSY
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•Accessory: Individual SUP/EXH Spacer Assembly for SV2000.
Supply / Exhaust: 38 (SUP)
Thread: F (G)
Supply / Exhaust: 38 (SUP)
Thread: F (G)
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Type | sv2000 accessory |
Show UNSPSC/ECL@SS
£ 21.66 excl. VAT
/ Each
£ 25.99 incl. VAT
- Delivery usually within ( 8 ) days