References
SMC:VP500-27-1A
Rubix:110A8014

Product details : SMC VP500-27-1A SUB BASE
High flow capacity: Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low consumption: 1.8W (DC) Can be used as circuit selector or separator valve. Switching from normally closed to normally open function Vacuum use: Up to –101.2kPa.
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Type | accessory vp300-700 |
Show UNSPSC/ECL@SS
£ 2.70 excl. VAT
/ Each
£ 3.24 incl. VAT
- Delivery usually within ( 29 ) days