References
SMC:VQ1000-FPG-C4C4
Rubix:393A2118
Manufacturer :VQ1000-FPG-C4C4
EAN:3618036557336

Documents
Product details : SMC VQ1000-FPG-C4C4 DOUBLE CHECK BLOCK
SMC's double check block for the separated type VQ1000/2000 can be used on the outlet side piping to keep a cylinder in the intermediate position for a long time. Combining the double check block with a built-in pilot type double check valve and a 3 position exhaust center solenoid valve, will enable the cylinder to stop in the middle or maintain its position for an extended period of time.
VQ1000/2000 Double Check Block, Separate Type
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | vq1000 accessory |
Show UNSPSC/ECL@SS
£ 65.87 excl. VAT
/ Each
£ 79.04 incl. VAT
- Delivery usually within ( 8 ) days