SMC IZN10E-11P06 IONIZER
Static Control - IZN10E, Ionizer, Nozzle Type
See technical informationSee documentsReferences
SMC:IZN10E-11P06
Rubix:213A9452
Manufacturer :01682966
Documents
Product details : SMC IZN10E-11P06 IONIZER
The IZN10E is SMC's nozzle ionizer. The nozzle ionizer emits an air-assisted cone of static eliminating ions for focused targets 2 inches or smaller, up to 20 inches away. The nozzle can be used with an optional sensor and monitor to suspend emission when static elimination is complete, or when the target is not present. Available with a high flow or enery saving nozzle, or female threads to attach an accessory. The cartridge can be removed without tools for needle cleaning or replacement. Slim, compact design is suitable for installation in tight spaces.
•Slim & Lightweight.
•Offset voltage: ±10V.
•Nozzle variations.
•With external switch input function (2 inputs).
•Easy maintenance.
•Intermittent control timer.
Nozzle Type: 11 (Female Threads for Piping, Rc1/8)
Input/Output Specifications: P (PNP Input/Output)
Port Size: 06 (ø6, Metric Size)
Power Supply: Power Supply Cable, 3m
Bracket: w/o Bracket
Made to Order: None
•Offset voltage: ±10V.
•Nozzle variations.
•With external switch input function (2 inputs).
•Easy maintenance.
•Intermittent control timer.
Nozzle Type: 11 (Female Threads for Piping, Rc1/8)
Input/Output Specifications: P (PNP Input/Output)
Port Size: 06 (ø6, Metric Size)
Power Supply: Power Supply Cable, 3m
Bracket: w/o Bracket
Made to Order: None
Technical specifications
Attributes
| Type | ionizer |
|---|
Show UNSPSC/ECL@SS
£ 543.24 excl. VAT
/ Each
£ 651.89 incl. VAT
- Delivery usually within ( 4 ) days
