Active Carbon Filter
Threading diameter (inch) | G 1 '' |
---|
Logistic Weight | 1532 g |
---|---|
Threading diameter (inch) | G 1 '' |
Material | Die-Cast Zinc |
Volume flow rate | 1100 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days