FESTO 532910 FINE-FILTER CARTRIDGE MS6-LFM-B
Fine Filter Cartridge
See technical informationSee documentsReferences
Festo:MS6-LFM-B
Rubix:121A5814
Manufacturer :532910
EAN:4052568005313

Documents
Product details : FESTO 532910 FINE-FILTER CARTRIDGE MS6-LFM-B
Fine Filter cartridge MS6-LFM-B For MS series, degree of filtration: 1 µm Size=6, Series=MS, Grade of filtration=1 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x55x55 mm |
|---|---|
| Logistic Weight | 45,6 g |
| Filter fineness | 1 µm |
| Type | fine-filter cartridge ms6-lfm-b 532910 |
| Material | borosilicate fiber |
| Volume flow rate | 6500 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 42.88 excl. VAT
/ Each
£ 51.46 incl. VAT
- In stock: Next day delivery