SMC AFF70D-F14-H MAIN LINE FILTER

Main Line Filter

See technical informationSee documents

References

SMC:AFF70D-F14-H
Rubix:393A5331
Manufacturer :AFF70D-F14-H
brand logo

Technical specifications

Threading diameter (inch)g 1-1/2 ''
Filter fineness1 µm
See all Specifications

Documents

Product details : SMC AFF70D-F14-H MAIN LINE FILTER


The new AFF70~90D improves upon the performance of the classic AFF with a 1 μm particulate rating and increased water removal capabilities.  Additionally, flow capacities are improved over the current models.  Installation space is saved by integrating the traditional AFF filtering function with the water removal of the AMG.  A lightweight stainless bowl assembly saves improves handling and simplifies service.

Strengths

Space-saving design, Labor-saving in piping Lightweight Port size: 1, 1 1/2, 2 Threads: Rc, G, NPT

Technical specifications


Attributes
Threading diameter (inch)g 1-1/2 ''
Filter fineness1 µm
Typefiltr liniowy
Materialdie-cast aluminium
£ 360.88 excl. VAT
/ Each
£ 433.06 incl. VAT
  • Usually arrives within 14 working days