References
SMC:D-F8PZ
Rubix:2607581
Manufacturer :D-F8PZ
EAN:3618035636582

Technical specifications
| Type | solid state auto switch |
|---|---|
| Execution | d |
| Min. tension | 4.5 V |
Documents
Product details : SMC D-F8PZ AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 2.5 to 80mA.
Model: F8P (3-wire, PNP)
Lead Wire Length: Z (5 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 2.5 to 80mA.
Model: F8P (3-wire, PNP)
Lead Wire Length: Z (5 m)
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Type | solid state auto switch |
| Execution | d |
| Min. tension | 4.5 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
| Operating voltage | 28 V |
Show UNSPSC/ECL@SS
£ 53.67 excl. VAT
/ Each
£ 64.40 incl. VAT
- Delivery usually within ( 4 ) days