References
SMC:D-A90
Rubix:119A8544
Manufacturer :D-A90
EAN:3618035638258

Documents
Product details : SMC D-A90 AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDU, CDQS, CDQ2, MY1, MXU, MXW, MXF, MXS, MXQ, MXP, MTS, CXT, MK, MK2, RSQ, CEP, CY1R.
Model: A90 (DC Volt <48, AC Volt <100)
Lead Wire Length: 0.5 m
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDU, CDQS, CDQ2, MY1, MXU, MXW, MXF, MXS, MXQ, MXP, MTS, CXT, MK, MK2, RSQ, CEP, CY1R.
Model: A90 (DC Volt <48, AC Volt <100)
Lead Wire Length: 0.5 m
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Type | auto switch |
| Execution | d-a |
| Min. tension | 8 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 48 V |
| Operating voltage | 48 V |
Show UNSPSC/ECL@SS
£ 20.47 excl. VAT
/ Each
£ 24.56 incl. VAT
- Delivery usually within ( 4 ) days