References
SMC:AS2051F-08D
Rubix:110A7584
Manufacturer :AS2051F-08D
EAN:3618035545570

Technical specifications
| Type of coupling | push-in connection (one-touch) |
|---|---|
| Type | smc as2051f-08d tamper resist flow controller |
Product details : SMC AS2051F-08D TAMPER RESIST FLOW CONTROLLER
Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 205 (1/4 Basis)
Applicable Tubing: Ø8
Option: None
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 205 (1/4 Basis)
Applicable Tubing: Ø8
Option: None
Technical specifications
Attributes
| Type of coupling | push-in connection (one-touch) |
|---|---|
| Type | smc as2051f-08d tamper resist flow controller |
| Material | pbt; brass (electroless nickel-plated); seals hnbr |
| Flow | 27600 l/h |
| Max. service pressure | 10 bar |
| Series | as-1f-d |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
- Delivery usually within ( 8 ) days